Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
70630NCCR
Bryant Electric Plugs & Receptacles
LKG CONN, 30A 250V, L6-30P, B/W, CN
MFG Item Number
70630NCCR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, 30A 250V, L6-30P, B/W, CN
Specifications
Specifications
| Manufacturer Part Number |
70630NCCR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Female Nylon Connector Body, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, Black and White. |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L6-30R |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow, White |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
70630NCCR
Bryant Electric Plugs & Receptacles