70630NP
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70630NP

Bryant Electric Plugs & Receptacles

70630NP

Bryant Electric Plugs & Receptacles
LKG PLUG, 30A 250V, L6-30P, B/W, CN
MFG Item Number
70630NP
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70630NP
LKG PLUG, 30A 250V, L6-30P, B/W, CN

Series Information

Specifications

Specifications
Manufacturer Part Number 70630NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Black and White
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration L6-30P
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.265 lbs
Gross Weight 0.2 lbs