7066
Bodine Gearmotors, 33A-GB/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7066 Bodine Gearmotors, 33A-GB/H Series, Right Angle (Hollowshaft) DC

MFG Item Number
BE-7066

7066 Bodine Gearmotors, 33A-GB/H Series, Right Angle (Hollowshaft) DC

MFG Item Number
BE-7066
Item Number
7066
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-GB/H Series
Item #
7066
Right Angle (Hollowshaft) DC

33A-GB/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-7066
Manufacturer Bodine
Product Series 33A-GB/H
Family Series Bodine Gearmotors, 33A-GB/H Series
Description Right Angle (Hollowshaft) DC Gearmotor, .13 HP, 90VDC,130VDC, 6.2;8.9 RPM
Output Speed 6.2 RPM, 8.9 RPM
Ratio 280:1
Nominal Ratio (:1) 280
Nominal Torque 380 in-lbs
Output Style Hollow Shaft
Horsepower 1/8 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 1.4 A, 1.8 A
Net Weight 1.3494 lbs
Gross Weight 1.3494 lbs