Series Information
| Manufacturer Part Number | 7072-18021-7540200 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Xtreme Valve Plug Form A 18Mm With Cable V2A, Pur 2X0.75 Bk Ul/Csa+Drag Chain 2M |
| Connection Type | MSUD Valve Plug with Cable Form A (18 mm) |
| Connection Description | (1) Form A (18 mm) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 2 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP65, IP66K, IP67, IP68 |
| Length | 2 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | LED |
| Net Weight | 0.2447 lbs |
| Gross Weight | 0.2447 lbs |