Series Information
| Manufacturer Part Number | 7072-58021-6372000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Double Valve Plug Xtreme Form A 18Mm, Pur 4X0.75 Black Ul/Csa, Drag Ch 20M |
| Connection Type | MSUD Valve Plug Form A (18 mm) |
| Connection Description | (2) Form A (18 mm) Valve Plugs to Flying Leads |
| Number of Connections | 2 |
| Number of Wires | 4 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP65, IP66K, IP67, IP68 |
| Length | 20 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | LED |
| Net Weight | 2.963 lbs |
| Gross Weight | 2.963 lbs |