Series Information
| Manufacturer Part Number | 7072-70061-7540150 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Junior Timer Valve Plug 0_ Led Vdr, Pur 2X0,75 Black Ul/Csa, Drag Ch 1.5M |
| Connection Type | Junior Timer Valve Plug LED VDR |
| Connection Description | (1) Junior Power Timer (AMP) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 2 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP65 |
| Length | 1.5 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | LED |
| Net Weight | 0.2072 lbs |
| Gross Weight | 0.2072 lbs |