Series Information
| Manufacturer Part Number | 7072-70321-7401000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Junior Timer Valve Plug 90_ Led, Pur 2X0,5 Black Drag Ch Ain 10.0M |
| Connection Type | Junior Timer Valve Plug Right Angle LED |
| Connection Description | (1) Junior Power Timer (AMP) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 2 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP65 |
| Length | 10 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -50-90 °C |
| Status Indicator | LED |
| Net Weight | 0.7165 lbs |
| Gross Weight | 0.7165 lbs |