Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7072-70361-7400750 Murrelektronik Cordsets, Junior Timer Valve Plug 90_ Led Vdr,
MFG Item Number
7072-70361-7400750
7072-70361-7400750 Murrelektronik Cordsets, Junior Timer Valve Plug 90_ Led Vdr,
MFG Item Number
7072-70361-7400750
This item cannot be canceled or returned
Description
Item #
7072-70361-7400750
Junior Timer Valve Plug 90_ Led Vdr,
Specifications
Specifications
| Manufacturer Part Number |
7072-70361-7400750 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Junior Timer Valve Plug 90_ Led Vdr, Pur 2X0,5 Black Drag Ch Ain 7.5M |
| Connection Type |
Junior Timer Valve Plug Right Angle LED VDR |
| Connection Description |
(1) Junior Power Timer (AMP) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
2 |
| Max Voltage |
24 VAC, 24 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP65 |
| Length |
7.5 m |
| Cable Type |
PUR |
| Color |
Black |
| Operating Temperature |
-50-90 °C |
| Status Indicator |
LED |
| Net Weight |
0.5511 lbs |
| Gross Weight |
0.5511 lbs |
7072-70361-7400750
Murrelektronik Cordsets