Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7072-72011-7540300 Murrelektronik Cordsets, Valve Plug Mdc06-2S Short With
MFG Item Number
7072-72011-7540300
7072-72011-7540300 Murrelektronik Cordsets, Valve Plug Mdc06-2S Short With
MFG Item Number
7072-72011-7540300
This item cannot be canceled or returned
Description
Item #
7072-72011-7540300
Valve Plug Mdc06-2S Short With
Specifications
Specifications
| Manufacturer Part Number |
7072-72011-7540300 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Valve Plug Mdc06-2S Short With Cable, Pur 2X0.75 Bk Ul/Csa+Drag Chain 3M |
| Connection Type |
Valve Plug MDC06-2S Short With Cable |
| Connection Description |
(1) Deutsch MDC 06 to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
2 |
| Max Voltage |
230 VAC, 230 VDC |
| Current Rating |
8 A |
| Protection Rating |
IP68 |
| Length |
3 m |
| Cable Type |
PUR |
| Color |
Black |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Net Weight |
0.2756 lbs |
| Gross Weight |
0.2756 lbs |
7072-72011-7540300
Murrelektronik Cordsets