Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7072-72191-7540030 Murrelektronik Cordsets, Valve Plug Mdcy06-4S With Cable,
MFG Item Number
7072-72191-7540030
7072-72191-7540030 Murrelektronik Cordsets, Valve Plug Mdcy06-4S With Cable,
MFG Item Number
7072-72191-7540030
This item cannot be canceled or returned
Description
Item #
7072-72191-7540030
Valve Plug Mdcy06-4S With Cable,
Specifications
Specifications
| Manufacturer Part Number |
7072-72191-7540030 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Valve Plug Mdcy06-4S With Cable, Pur 2X0.75 Bk Ul/Csa+Drag Chain 0.3M |
| Connection Type |
MDCY06-4s |
| Connection Description |
(1) Deutsch MDC 06 to (2) Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
2 |
| Max Voltage |
230 VAC, 230 VDC |
| Current Rating |
8 A |
| Protection Rating |
IP68 |
| Length |
0.3 m |
| Cable Type |
PUR |
| Color |
Black |
| Operating Temperature |
-25-85 °C |
| Status Indicator |
None |
| Comments |
Y-Splitter Style |
| Net Weight |
0.0992 lbs |
| Gross Weight |
0.0992 lbs |
7072-72191-7540030
Murrelektronik Cordsets