Series Information
| Manufacturer Part Number | 7072-72221-5720500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Valve Plug Mdc06-6S With Cable, Pur 6X0.75 Bk Ul/Csa+Drag Chain 5M |
| Connection Type | Valve Plug MDC06-6S With Cable |
| Connection Description | (1) Deutsch MDC 06 to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 6 |
| Max Voltage | 230 VAC, 230 VDC |
| Current Rating | 8 A |
| Protection Rating | IP68 |
| Length | 5 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Net Weight | 1.0163 lbs |
| Gross Weight | 1.0163 lbs |