Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7072-73161-5141000 Murrelektronik Cordsets, Valve Plug Superseal Female 4-Pol.
MFG Item Number
7072-73161-5141000
7072-73161-5141000 Murrelektronik Cordsets, Valve Plug Superseal Female 4-Pol.
MFG Item Number
7072-73161-5141000
This item cannot be canceled or returned
Description
Item #
7072-73161-5141000
Valve Plug Superseal Female 4-Pol.
Specifications
Specifications
| Manufacturer Part Number |
7072-73161-5141000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Valve Plug Superseal Female 4-Pol. With Cable, Pur 4X0.75 Bk 10M |
| Connection Type |
Valve Plug Superseal Female 4-Pol. With Cable |
| Connection Description |
(1) SuperSeal MSC1.5 to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
4 |
| Max Voltage |
24 VDC |
| Current Rating |
7 A |
| Protection Rating |
IP67 |
| Length |
10 m |
| Cable Type |
PUR |
| Color |
Black |
| Status Indicator |
None |
| Net Weight |
1.1728 lbs |
| Gross Weight |
1.1728 lbs |
7072-73161-5141000
Murrelektronik Cordsets