Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7072-73381-5131000 Murrelektronik Cordsets, Valve Plug Superseal Male 3-Pol.
MFG Item Number
7072-73381-5131000
7072-73381-5131000 Murrelektronik Cordsets, Valve Plug Superseal Male 3-Pol.
MFG Item Number
7072-73381-5131000
This item cannot be canceled or returned
Description
Item #
7072-73381-5131000
Valve Plug Superseal Male 3-Pol.
Specifications
Specifications
| Manufacturer Part Number |
7072-73381-5131000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Valve Plug Superseal Male 3-Pol. With Cable, Pur 3X0.75 Bk 10M |
| Connection Type |
Valve Plug Superseal Male 3-Pol. With Cable |
| Connection Description |
(1) SuperSeal MSC1.5 to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
24 VDC |
| Current Rating |
8 A |
| Protection Rating |
IP67 |
| Length |
10 m |
| Cable Type |
PUR |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Net Weight |
0.9943 lbs |
| Gross Weight |
0.9943 lbs |
7072-73381-5131000
Murrelektronik Cordsets