Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7072-73461-5140300 Murrelektronik Cordsets, Valve Plug Superseal Male 4-Pol.
MFG Item Number
7072-73461-5140300
7072-73461-5140300 Murrelektronik Cordsets, Valve Plug Superseal Male 4-Pol.
MFG Item Number
7072-73461-5140300
This item cannot be canceled or returned
Description
Item #
7072-73461-5140300
Valve Plug Superseal Male 4-Pol.
Specifications
Specifications
| Manufacturer Part Number |
7072-73461-5140300 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Valve Plug Superseal Male 4-Pol. With Cable, Pur 4X0.75 Bk 3M |
| Connection Type |
Valve Plug Superseal Male 4-Pol. With Cable |
| Connection Description |
(1) SuperSeal MSC1.5 to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
4 |
| Max Voltage |
24 VDC |
| Current Rating |
7 A |
| Protection Rating |
IP67 |
| Length |
3 m |
| Cable Type |
PUR |
| Color |
Black |
| Status Indicator |
None |
| Net Weight |
0.3836 lbs |
| Gross Weight |
0.3836 lbs |
7072-73461-5140300
Murrelektronik Cordsets