Series Information
| Manufacturer Part Number | 7072-73461-5140500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Valve Plug Superseal Male 4-Pol. With Cable, Pur 4X0.75 Bk 5M |
| Connection Type | Valve Plug Superseal Male 4-Pol. With Cable |
| Connection Description | (1) SuperSeal MSC1.5 to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 4 |
| Max Voltage | 24 VDC |
| Current Rating | 7 A |
| Protection Rating | IP67 |
| Length | 5 m |
| Cable Type | PUR |
| Color | Black |
| Status Indicator | None |
| Net Weight | 0.6107 lbs |
| Gross Weight | 0.6107 lbs |