Series Information
| Manufacturer Part Number | 7072-77001-7540250 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Valve Plug Mdc06-2S / Mdc04-2P, Pur 2X0.75 Bk Ul/Csa+Drag Chain 2.5M |
| Connection Type | MDC04-2P, MDC06-2S |
| Connection Description | (1) MDC06-2S Valve Plug to (1) MDC04-2P Valve Plug |
| Number of Connections | 2 |
| Valve Connector Spacing | 2,500 mm |
| Number of Wires | 2 |
| Max Voltage | 230 VAC, 230 VDC |
| Current Rating | 8 A |
| Protection Rating | IP68 |
| Length | 2.5 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Net Weight | 0.2778 lbs |
| Gross Weight | 0.2778 lbs |