70730J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70730J

Cully-Minerallac Fasteners

70730J

Cully-Minerallac Fasteners
1/4X1-1/2 Fender Wash 18-8SS
MFG Item Number
70730J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Fasteners, Series
Item #
70730J
1/4X1-1/2 Fender Wash 18-8SS

Series Information

Specifications

Specifications
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Manufacturer Part Number 70730J
Description 1/4X1-1/2 Fender Wash 18-8SS
Material Stainless Steel
Washer Type Fender
Size 1/4 x 1-1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs