Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70784D141 Square D Relays, SOCKET 16A 300V 14 PIN W SCREW
MFG Item Number
70784D141

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

70784D141 Square D Relays, SOCKET 16A 300V 14 PIN W SCREW

MFG Item Number
70784D141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
70784D141
SOCKET 16A 300V 14 PIN W SCREW

Series Information

Specifications

Specifications
Manufacturer Part Number 70784D141
Manufacturer Square D
Family Series Square D Relays
Description SOCKET 16A 300V 14 PIN W SCREW
Number of Connections 14
Max Voltage 300 V
Current Rating 16 A
Touch Safe No
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs