Series Information
| Manufacturer Part Number | 7080-12261-R021000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Female 0_ With Cable Led, Radox Em 104 3X0.5 Bk 10M |
| Cable Type | Radox EM 104 |
| Number of Pins | 3 |
| Connection Type | 3-pole, Female to Flying Leads, M12 |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 24 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Number of Wires | 3 |
| Wire Size Range | 20 |
| Operating Temperature | -25-85 °C |
| Status Indicator | LED |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Zinc |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 1.1398 lbs |
| Gross Weight | 1.1398 lbs |