Series Information
| Manufacturer Part Number | 7080-13221-R140150 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Female 0_ Shielded With Cable, Radox Em 104 5X0.5 Shielded Bk 1.5M |
| Cable Type | Radox EM 104 |
| Number of Pins | 5 |
| Connection Type | 5-pole, Female to Flying Leads, M12 |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 60 VAC, 60 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 1.5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 5 |
| Wire Size Range | 20 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Zinc |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0.291 lbs |
| Gross Weight | 0.291 lbs |