Series Information
| Manufacturer Part Number | 7080-14541-R641000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 0_ Shielded, D-Cod. With Cable En, Radox Em 104 4Xawg22 Shielded Bk 10M |
| Cable Type | Radox EM 104 |
| Number of Pins | 4 |
| Connection Type | 4-pole, M12, Male to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 60 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Number of Wires | 4 |
| Wire Size Range | 22 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Data |
| Material | Nickel-Plated Zinc |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 1.7372 lbs |
| Gross Weight | 1.7372 lbs |