Series Information
| Manufacturer Part Number | 7080-40551-R660300 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 90_ / M12 Female 90_ Canopen/Devicenet, Radox Em 104 4X0.34 Shielded Bk 3M |
| Cable Type | PUR |
| Number of Pins | 5 |
| Connection Type | 5-pole, M12 Right Angle Male to M12 Right Angle Female |
| Connection Configuration | Male to Female |
| Max Voltage | 60 VAC, 60 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 3 m |
| Connector Class | Micro (M12) |
| Number of Wires | 5 |
| Wire Size Range | 22 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Nickel-Plated Zinc |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Female |
| Side 2 Angle | Right Angle |
| Net Weight | 0.5908 lbs |
| Gross Weight | 0.5908 lbs |