Series Information
| Manufacturer Part Number | 7080-70061-R211000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Junior Timer Valve 0_ Led+Vdr With Cable, Radox Em 104 2X0.75 Bk 10M |
| Connection Type | Junior Timer Valve Plug LED+VDR With Cable |
| Connection Description | (1) Junior Power Timer (AMP) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 2 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Length | 10 m |
| Color | Black |
| Operating Temperature | -50-120 °C |
| Status Indicator | LED |
| Net Weight | 1.1199 lbs |
| Gross Weight | 1.1199 lbs |