Series Information
| Manufacturer Part Number | 7080-72011-R212000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Valve Plug Mdc06-2S Short With Cable, Radox Em 104 2X0.75 Bk 20M |
| Connection Type | Valve Plug MDC06-2S Short With Cable |
| Connection Description | (1) Deutsch MDC 06 to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 2 |
| Max Voltage | 230 VAC, 230 VDC |
| Current Rating | 8 A |
| Protection Rating | IP68 |
| Length | 20 m |
| Color | Black |
| Operating Temperature | -50-120 °C |
| Status Indicator | None |
| Net Weight | 2.1649 lbs |
| Gross Weight | 2.1649 lbs |