Series Information
| Manufacturer Part Number | 7080-72081-R221000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Valve Plug Mdc06-3S With Cable, Radox Em 104 3X0.75 Bk 10M |
| Connection Type | Valve Plug MDC06-3S With Cable |
| Connection Description | (1) Deutsch MDC 06 to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 230 VAC, 230 VDC |
| Current Rating | 8 A |
| Protection Rating | IP68 |
| Length | 10 m |
| Color | Black |
| Operating Temperature | -50-120 °C |
| Status Indicator | None |
| Net Weight | 1.2698 lbs |
| Gross Weight | 1.2698 lbs |