70820
Gems Sensors & Controls Switches, FS-927 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70820 Gems Sensors & Controls Switches, FS-927 Series, FS-927 Series - Small Design for
MFG Item Number
70820

70820 Gems Sensors & Controls Switches, FS-927 Series, FS-927 Series - Small Design for

MFG Item Number
70820
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-927 Series
Item #
70820
FS-927 Series - Small Design for

FS-927 Series Information


Specifications

Specifications
Manufacturer Part Number 70820
Manufacturer Gems Sensors & Controls
Product Series FS-927
Family Series Gems Sensors & Controls Switches, FS-927 Series
Description FS-927 Series - Small Design for Tight Instrumentation Packages
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 0.1 gpm
Flow Range 0-1 gpm
Port Size 1/4 " NPT Female
Switch Type SPST
Accuracy 15 %
Maximum Pressure 1,000 psi
Set Point Differential 20 %
Recommended Filtration 50 Micron
Approvals CE, CSA, UL
Net Weight 0.773 lbs
Gross Weight 0.773 lbs