70830
Gems Sensors & Controls Switches, FS-927 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70830 Gems Sensors & Controls Switches, FS-927 Series, FS-927 Series - Small Design for

MFG Item Number
70830

70830 Gems Sensors & Controls Switches, FS-927 Series, FS-927 Series - Small Design for

MFG Item Number
70830
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, FS-927 Series
Item #
70830
FS-927 Series - Small Design for

FS-927 Series Information


Specifications

Specifications
Manufacturer Part Number 70830
Manufacturer Gems Sensors & Controls
Product Series FS-927
Family Series Gems Sensors & Controls Switches, FS-927 Series
Description FS-927 Series - Small Design for Tight Instrumentation Packages
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 1 gpm
Flow Range 0-1 gpm
Port Size 1/4 " NPT Female
Switch Type SPST
Accuracy 15 %
Maximum Pressure 1,000 psi
Set Point Differential 20 %
Recommended Filtration 50 Micron
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs