Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70885

Brady Signs & Signage

70885

Brady Signs & Signage
B120,7X10,RED,BLK/WHT,DO NOT ENTER
MFG Item Number
70885
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
70885
B120,7X10,RED,BLK/WHT,DO NOT ENTER

Series Information

Specifications

Specifications
Manufacturer Part Number 70885
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Enter Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Security/Admittance Signs
Background Color White
Header Danger
Legend Do Not Enter
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs