Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
708FX2-SC Red Lion Ethernet Switches, N-Tron 700 Series, Managed switch, 8-port, (6 copper,
MFG Item Number
708FX2-SC
708FX2-SC Red Lion Ethernet Switches, N-Tron 700 Series, Managed switch, 8-port, (6 copper,
MFG Item Number
708FX2-SC
This item cannot be canceled or returned
Description
Ethernet Switches, N-Tron 700 Series
Managed switch, 8-port, (6 copper,
N-Tron 700 Series Information
Specifications
Specifications
| Manufacturer Part Number |
708FX2-SC |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron 700 |
| Family Series |
Red Lion Ethernet Switches, N-Tron 700 Series |
| Description |
Managed switch, 8-port, (6 copper, 2 SC MM (2km)) |
| Network Configuration |
Managed |
| Total Number of Ports |
8 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
6 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP40 |
| Approvals |
CE, cULus |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
708FX2-SC
Red Lion Ethernet Switches, N-Tron 700 Series