Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
709 Series Information
| Manufacturer Part Number | 7090177 |
|---|---|
| Manufacturer | Wago |
| Product Series | 709 |
| Family Series | Wago Wire Identification, 709 Series |
| Description | Marking strips |
| Material Description | Strip |
| Color | Translucent |
| Special Properties | Snap-On |
| Legend | (Blank) |
| Comments | Use with Smart Printer or TP298+ |
| Net Weight | 0.5026 lbs |
| Gross Weight | 0.503 lbs |