Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
709 Series Information
| Manufacturer Part Number | 7090178 |
|---|---|
| Manufacturer | Wago |
| Product Series | 709 |
| Family Series | Wago Labels, 709 Series |
| Description | Marking strips |
| Application | Cable & Wire Marking |
| Material Type | Polyester |
| Material Description | Permanent |
| Background Color | White |
| Label Width | 0.295 " |
| Label Height | 0.295 " |
| Net Weight | 0.517 lbs |
| Gross Weight | 0.517 lbs |