Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
709 Series Information
| Manufacturer Part Number | 7090183 |
|---|---|
| Manufacturer | Wago |
| Product Series | 709 |
| Family Series | Wago Labels, 709 Series |
| Description | Marker card |
| Application | General & Industrial |
| Material Type | Paper |
| Adhesive | No |
| Finish | Matte |
| Background Color | White |
| Label Height | 1.181 " |
| Label Width | 11.692 " |
| Net Weight | 0.0136 lbs |
| Gross Weight | 0.014 lbs |