709-193

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
709-193 Wago Labels, 709 Series, Marker card
MFG Item Number
7090193

709-193 Wago Labels, 709 Series, Marker card

MFG Item Number
7090193
Item Number
709-193
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 709 Series
Item #
709-193
Marker card

709 Series Information

Specifications

Specifications
Manufacturer Part Number 7090193
Manufacturer Wago
Product Series 709
Family Series Wago Labels, 709 Series
Description Marker card
Application General & Industrial
Material Type Paper
Adhesive No
Finish Matte
Background Color White
Label Height 0.59 "
Label Width 11.692 "
Net Weight 0.0227 lbs
Gross Weight 0.023 lbs