709-196

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
709-196 Wago Labels, 709 Series, Marking strips
MFG Item Number
7090196

709-196 Wago Labels, 709 Series, Marking strips

MFG Item Number
7090196
Item Number
709-196
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 709 Series
Item #
709-196
Marking strips

709 Series Information

Specifications

Specifications
Manufacturer Part Number 7090196
Manufacturer Wago
Product Series 709
Family Series Wago Labels, 709 Series
Description Marking strips
Application General & Industrial
Material Type Paper
Adhesive No
Finish Matte
Background Color White
Label Height 0.295 "
Label Width 39.37 "
Net Weight 0.015 lbs
Gross Weight 0.009 lbs