709-322

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
709-322 Wago Cable Ties, 709 Series, Strain relief plate
MFG Item Number
7090322

709-322 Wago Cable Ties, 709 Series, Strain relief plate

MFG Item Number
7090322
Item Number
709-322
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, 709 Series
Item #
709-322
Strain relief plate

709 Series Information

Specifications

Specifications
Manufacturer Part Number 7090322
Manufacturer Wago
Product Series 709
Family Series Wago Cable Ties, 709 Series
Description Strain relief plate
Type Terminal Block
Material Polyamide
Environment Yes
Color Gray
Special Properties Weather Resistant
Heat Stabilized Yes
Number of Teeth 4
Grounding Yes
Mounting Screw
Net Weight 0.0035 lbs
Gross Weight 0.004 lbs