Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

709-352

Wago Terminal Blocks

709-352

Wago Terminal Blocks
Shield termination, with cable tie
Item Number
709-352
MFG Item Number
7090352
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
709-352
Shield termination, with cable tie

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 7090352
Description Shield termination, with cable tie for shield diameters 5-10 mm, 150 mm long
Type Shield Termination
Net Weight 0.0056 lbs
Gross Weight 0.006 lbs