Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70949

Brady Signs & Signage

70949

Brady Signs & Signage
B120, 10X14, RED/WHT, EXIT
MFG Item Number
70949
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
70949
B120, 10X14, RED/WHT, EXIT

Series Information

Specifications

Specifications
Manufacturer Part Number 70949
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Sign, 10 H x 14 W x 0.1 D, White on Red
Type Exit Signs
Background Color Red
Legend Exit & Directional Sign
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs