7096
Bodine Gearmotors, 24A-3F/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7096 Bodine Gearmotors, 24A-3F/H Series, Right Angle (Hollowshaft) DC

MFG Item Number
BE-7096

7096 Bodine Gearmotors, 24A-3F/H Series, Right Angle (Hollowshaft) DC

MFG Item Number
BE-7096
Item Number
7096
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-3F/H Series
Item #
7096
Right Angle (Hollowshaft) DC

24A-3F/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-7096
Manufacturer Bodine
Product Series 24A-3F/H
Family Series Bodine Gearmotors, 24A-3F/H Series
Description Right Angle (Hollowshaft) DC Gearmotor, .04 HP, 90VDC,130VDC, 86;125 RPM
Output Speed 125 RPM, 86 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 16 in-lbs
Output Style Hollow Shaft
Horsepower 1/25 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Net Weight 6.235 lbs
Gross Weight 6.235 lbs