Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70999

Brady Signs & Signage

70999

Brady Signs & Signage
B450, 12.5X9, L-SIGN, FIRE HOSE, EA
MFG Item Number
70999
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
70999
B450, 12.5X9, L-SIGN, FIRE HOSE, EA

Series Information

Specifications

Specifications
Manufacturer Part Number 70999
Manufacturer Brady
Family Series Brady Signs & Signage
Description L Fire Hose Sign, 12 H x 9 W x 0.055 D, White on Red, Polyethylene
Type Fire/Emergency Signs
Background Color Red
Legend Fire Hose
Material Plastic
Language English
Height 9 "
Width 12 "
Net Weight 0.275 lbs
Gross Weight 0.275 lbs