70D-5A
Eaton's Bussmann series Fuses, 70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70D-5A

Eaton's Bussmann series Fuses, 70 Series

70D-5A

Eaton's Bussmann series Fuses, 70 Series
ATT COLUMBUS FUSE
MFG Item Number
70D-5A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, 70 Series
Item #
70D-5A
ATT COLUMBUS FUSE

70 Series Information

  • 1/10~10 Amp
  • 125VAC/300VDC
  • Current Limiting
  • Cartridge
  • UL
The Bussman 70 Series fuses are used for telecommunications. The fuse has visual indicating.
  • Fiber Tube Design
  • Color Code for Amp Rating

Specifications

Specifications
Manufacturer Part Number 70D-5A
Manufacturer Eaton's Bussmann series
Product Series 70
Family Series Eaton's Bussmann series Fuses, 70 Series
Description Eaton Bussmann series 70 Series telecommunication fuse, Color code Green/Black, 125 Vac, 300 Vdc, 5A, 1 kAIC at 300 Vdc, Non Indicating, Ferrule end X ferrule end
Fuse Type Telecommunications Type
Current Rating 5 A
AC Voltage 125 VAC
DC Voltage 300 VDC
Characteristic Current Limiting
Interrupt Rating 1 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CE, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs