70I-1A
Eaton's Bussmann series Fuses, 70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70I-1A

Eaton's Bussmann series Fuses, 70 Series

70I-1A

Eaton's Bussmann series Fuses, 70 Series
TELEPHONE FUSE
MFG Item Number
70I-1A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 70 Series
Item #
70I-1A
TELEPHONE FUSE

70 Series Information

  • 1/10~10 Amp
  • 125VAC/300VDC
  • Current Limiting
  • Cartridge
  • UL
The Bussman 70 Series fuses are used for telecommunications. The fuse has visual indicating.
  • Fiber Tube Design
  • Color Code for Amp Rating

Specifications

Specifications
Manufacturer Part Number 70I-1A
Manufacturer Eaton's Bussmann series
Product Series 70
Family Series Eaton's Bussmann series Fuses, 70 Series
Description Eaton Bussmann series 70 Series telecommunication fuse, Color code pink, 125 Vac, 300 Vdc, 1 A, 1 kAIC at 300 Vdc, Non Indicating, Ferrule end X ferrule end
Fuse Type Telecommunications Type
Current Rating 1 A
AC Voltage 125 VAC
DC Voltage 300 VDC
Characteristic Current Limiting
Interrupt Rating 1 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CE, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs