70MH-EB003-AS02010
Murrelektronik Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70MH-EB003-AS02010

Murrelektronik Plugs & Receptacles

70MH-EB003-AS02010

Murrelektronik Plugs & Receptacles
A3 Female 3-Pole, Screw T., 400 V,
MFG Item Number
70MH-EB003-AS02010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70MH-EB003-AS02010
A3 Female 3-Pole, Screw T., 400 V,

Series Information

Specifications

Specifications
Manufacturer Part Number 70MH-EB003-AS02010
Manufacturer Murrelektronik
Family Series Murrelektronik Plugs & Receptacles
Description A3 Female 3-Pole, Screw T., 400 V, 10 A
Number of Contacts 3 Pole
Connection Configuration Female
Current Rating 10 A
Voltage 400 V
Operating Temperature -40-257 °C
Approvals UR
Net Weight 0.0551 lbs
Gross Weight 0.0551 lbs