Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Plugs & Receptacles
70MH-EB006-FS02030
Murrelektronik Plugs & Receptacles
B16 Female 6-Pole, Screw T., 400 V,
MFG Item Number
70MH-EB006-FS02030
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Item #
70MH-EB006-FS02030
B16 Female 6-Pole, Screw T., 400 V,
Specifications
Specifications
| Manufacturer Part Number |
70MH-EB006-FS02030 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Plugs & Receptacles |
| Description |
B16 Female 6-Pole, Screw T., 400 V, 42 A |
| Number of Contacts |
6 Pole |
| Connection Configuration |
Female |
| Size |
20-9 AWG |
| Current Rating |
42 A |
| Voltage |
400 V |
| Operating Temperature |
-40-257 °C |
| Wire Size Range |
20-9 AWG |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
70MH-EB006-FS02030
Murrelektronik Plugs & Receptacles