70MH-EB010-BS01020
Murrelektronik Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70MH-EB010-BS01020

Murrelektronik Plugs & Receptacles

70MH-EB010-BS01020

Murrelektronik Plugs & Receptacles
A10 Female 10-Pole, Screw T., 250 V,
MFG Item Number
70MH-EB010-BS01020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70MH-EB010-BS01020
A10 Female 10-Pole, Screw T., 250 V,

Series Information

Specifications

Specifications
Manufacturer Part Number 70MH-EB010-BS01020
Manufacturer Murrelektronik
Family Series Murrelektronik Plugs & Receptacles
Description A10 Female 10-Pole, Screw T., 250 V, 16 A
Number of Contacts 10 Pole
Connection Configuration Female
Size 20-14 AWG
Current Rating 16 A
Voltage 250 V
Operating Temperature -40-257 °C
Wire Size Range 20-14 AWG
Approvals UR
Net Weight 0.119 lbs
Gross Weight 0.119 lbs