70MH-ES016-FS03020
Murrelektronik Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70MH-ES016-FS03020

Murrelektronik Plugs & Receptacles

70MH-ES016-FS03020

Murrelektronik Plugs & Receptacles
B16 Male 16-Pole, Screw T., 500 V,
MFG Item Number
70MH-ES016-FS03020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70MH-ES016-FS03020
B16 Male 16-Pole, Screw T., 500 V,

Series Information

Specifications

Specifications
Manufacturer Part Number 70MH-ES016-FS03020
Manufacturer Murrelektronik
Family Series Murrelektronik Plugs & Receptacles
Description B16 Male 16-Pole, Screw T., 500 V, 16 A
Number of Contacts 16 Pole
Connection Configuration Male
Size 20-14 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-257 °C
Wire Size Range 20-14 AWG
Approvals cURus
Net Weight 0.2116 lbs
Gross Weight 0.2116 lbs