70MH-ESZU2-GP05020
Murrelektronik Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70MH-ESZU2-GP05020

Murrelektronik Plugs & Receptacles

70MH-ESZU2-GP05020

Murrelektronik Plugs & Receptacles
B24 Male 10+2-Pole, Push-In,
MFG Item Number
70MH-ESZU2-GP05020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70MH-ESZU2-GP05020
B24 Male 10+2-Pole, Push-In,

Series Information

Specifications

Specifications
Manufacturer Part Number 70MH-ESZU2-GP05020
Manufacturer Murrelektronik
Family Series Murrelektronik Plugs & Receptacles
Description B24 Male 10+2-Pole, Push-In, 800/500 V, 16 A
Number of Contacts 10 Pole
Connection Configuration Male
Size 26-13 AWG
Current Rating 16 A
Voltage 800 V
Operating Temperature -40-257 °C
Wire Size Range 26-13 AWG
Approvals CSA, cURus
Net Weight 0.2167 lbs
Gross Weight 0.2167 lbs