Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70MH-GABNL-B000010 Murrelektronik Electrical Box Covers, A10 Bulkhead Mounted H., Ip65,
MFG Item Number
70MH-GABNL-B000010
70MH-GABNL-B000010 Murrelektronik Electrical Box Covers, A10 Bulkhead Mounted H., Ip65,
MFG Item Number
70MH-GABNL-B000010
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Item #
70MH-GABNL-B000010
A10 Bulkhead Mounted H., Ip65,
Specifications
Specifications
| Manufacturer Part Number |
70MH-GABNL-B000010 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Electrical Box Covers |
| Description |
A10 Bulkhead Mounted H., Ip65, Single Locking Lever M., P-Cover |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Features |
Locking Lever |
| Color |
Chrome |
| Net Weight |
0.2293 lbs |
| Gross Weight |
0.2293 lbs |
70MH-GABNL-B000010
Murrelektronik Electrical Box Covers