Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70S2-04-B-12-S Schneider Relays, 70S2 Series, Solid State Relay, 7A, 140VAC Load,
MFG Item Number
PS714194EM
70S2-04-B-12-S Schneider Relays, 70S2 Series, Solid State Relay, 7A, 140VAC Load,
MFG Item Number
PS714194EM
Item Number
70S2-04-B-12-S
This item cannot be canceled or returned
Description
Solid State Relay, 7A, 140VAC Load,
- No moving parts which extends service life
- Vibration resistant which maintains a constant state
- Front‑facing LED for instant indication of line voltage
- High breaking capacities
- Wide input voltage range
Specifications
Specifications
| Manufacturer Part Number |
PS714194EM |
| Manufacturer |
Schneider |
| Product Series |
70S2 |
| Family Series |
Schneider Relays, 70S2 Series |
| Description |
Solid State Relay, 7A, 140VAC Load, 12VDC Control, Zero Crossing, Triac AC Switch |
| Circuit |
1NO |
| Mounting |
Surface |
| Status Indicator |
No |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
3-30 VDC |
| Input Polarity |
DC |
| Output Voltage |
24-140 VAC |
| Nominal Output Voltage |
120 VAC, 24 VAC |
| Current Rating |
12 A |
| Termination |
Screw Terminal |
| Output Type |
Triac AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
Yes |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.09 lbs |
70S2-04-B-12-S
Schneider Relays, 70S2 Series