Series Information
| Manufacturer Part Number | 710-0001 |
|---|---|
| Manufacturer | Trumeter |
| Family Series | Trumeter Timers |
| Description | 115 VAC,60Hz,99999.9 HRS. MAX, NON-RESET,8in. LDS |
| Voltage | 115 VAC |
| Mounting | Panel Mount |
| Number of Digits | 6 Total - 1 Decimal |
| Time Format | Hours |
| Display Type | Mechanical |
| Termination | Wire Leads |
| Status Indicator | No |
| Resettable | No |
| Approvals | CE, UL |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.405 lbs |