Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
710002 Pilz Safety Relays, PNOZ c2 24VDC 2n/o
MFG Item Number
710002

710002 Pilz Safety Relays, PNOZ c2 24VDC 2n/o

MFG Item Number
710002
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
710002
PNOZ c2 24VDC 2n/o

Series Information

Specifications

Specifications
Manufacturer Part Number 710002
Manufacturer PILZ
Family Series Pilz Safety Relays
Description PNOZ c2 24VDC 2n/o
Type PNOZ C2
Application Auto Reset, Dual-Channel, Manual Reset
Voltage 24 VDC
Instantaneous Contacts 2NO
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, CE, cULus
Net Weight 0.35 lbs
Gross Weight 0.35 lbs